References
Optibelt:13 X 1225
Rubix:265A8772
Manufacturer :1529142
EAN:4014486032970





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a48 1/2 |
| Interior length | 1225 mm |
Product details : OPTIBELT 13 X 1225 1529142
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x91x91 mm |
|---|---|
| Logistic Weight | 134 g |
| Profile | a/13 |
| Belt designation | a48 1/2 |
| Interior length | 1225 mm |
| Pitch length | 1255 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1275 mm |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Usually arrives within 14 working days