References
Optibelt:22 X 3302
Rubix:266A0151
Manufacturer :1745740
EAN:4014486037937




Product details : OPTIBELT 22 X 3302 1745740
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x308x308 mm |
|---|---|
| Logistic Weight | 1070 g |
| Profile | c/22 |
| Belt designation | c130 |
| Interior length | 3302 mm |
| Pitch length | 3360 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3390 mm |
Show UNSPSC/ECL@SS
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
- Usually arrives within 14 working days
