References
Optibelt:17 X 1100
Rubix:104A1832
Manufacturer :1789647
EAN:4014486034134





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b43 1/4 |
| Interior length | 1100 mm |
Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 11007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x79x79 mm |
|---|---|
| Logistic Weight | 216 g |
| Profile | b/17 |
| Belt designation | b43 1/4 |
| Interior length | 1100 mm |
| Outer length | 1169 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1140 mm |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Usually arrives within 14 working days