References
Optibelt:10 X 1194
Rubix:265A8725
Manufacturer :1554659
EAN:4014486032024




Product details : OPTIBELT 10 X 1194 1554659
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x29x29 mm |
|---|---|
| Logistic Weight | 76 g |
| Profile | z/10 |
| Belt designation | z47 |
| Interior length | 1194 mm |
| Pitch length | 1216 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1232 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days
