References
Optibelt:22 X 2083
Rubix:266A0155
Manufacturer :1793374
EAN:4014486037555




Product details : OPTIBELT 22 X 2083 1793374
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 675 g |
|---|---|
| Profile | c/22 |
| Belt designation | c82 |
| Interior length | 2083 mm |
| Pitch length | 2141 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2171 mm |
Show UNSPSC/ECL@SS
£ 18.64 excl. VAT
/ Each
£ 22.37 incl. VAT
- Usually arrives within 14 working days
