References
Optibelt:10 X 1225
Rubix:265A8727
Manufacturer :1702390
EAN:4014486032048





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z48 1/2 |
| Interior length | 1225 mm |
Product details : OPTIBELT 10 X 1225 1702390
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x30x30 mm |
|---|---|
| Logistic Weight | 78 g |
| Profile | z/10 |
| Belt designation | z48 1/2 |
| Interior length | 1225 mm |
| Pitch length | 1247 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1263 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days