References
Optibelt:22 X 2921
Rubix:265A8962
Manufacturer :1740779
EAN:4014486037845




Product details : OPTIBELT 22 X 2921 1740779
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 946 g |
|---|---|
| Profile | c/22 |
| Belt designation | c115 |
| Interior length | 2921 mm |
| Pitch length | 2979 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3009 mm |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Usually arrives within 14 working days
