References
Optibelt:22 X 1778
Rubix:265A8935
Manufacturer :1712418
EAN:4014486037432




Product details : OPTIBELT 22 X 1778 1712418
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x166x166 mm |
|---|---|
| Logistic Weight | 576 g |
| Profile | c/22 |
| Belt designation | c70 |
| Interior length | 1778 mm |
| Outer length | 1866 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 1836 mm |
Show UNSPSC/ECL@SS
£ 15.98 excl. VAT
/ Each
£ 19.18 incl. VAT
- Usually arrives within 14 working days
