References
Optibelt:17 X 3912
Rubix:265A8889
Manufacturer :1564419
EAN:4014486035124




Product details : OPTIBELT 17 X 3912 1564419
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 767 g |
|---|---|
| Profile | b/17 |
| Belt designation | b154 |
| Interior length | 3912 mm |
| Outer length | 3981 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3952 mm |
Show UNSPSC/ECL@SS
£ 25.96 excl. VAT
/ Each
£ 31.15 incl. VAT
- Usually arrives within 14 working days
