References
Optibelt:10 X 290
Rubix:213A6191
Manufacturer :1516740
EAN:4014486031546

Product details : OPTIBELT V BELT Z SECT ENV Z11E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z11 |
| Interior length | 290 mm |
| Pitch length | 312 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 328 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Usually arrives within 14 working days
