OPTIBELT 10 X 1775 1613591

VB Z/10

See technical information
References
Optibelt:10 X 1775
Rubix:265A8746
Manufacturer :1613591
EAN:4014486032260
brand logo
Technical specifications
Profilez/10
Belt designationz70
Interior length1775 mm
See all Specifications

Product details : OPTIBELT 10 X 1775 1613591


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistic Weight114 g
Profilez/10
Belt designationz70
Interior length1775 mm
Outer length1813 mm
Upper width10 mm
Height6 mm
Pitch length1797 mm
Materialsbr/nr
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
  • Usually arrives within 14 working days