References
Optibelt:32 X 3350
Rubix:181A2844
Manufacturer :1592153
EAN:4014486044447




Product details : OPTIBELT VBELT D SECT ENV 32 33507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x455x455 mm |
|---|---|
| Logistic Weight | 2238 g |
| Profile | d/32 |
| Belt designation | d132 |
| Interior length | 3350 mm |
| Outer length | 3476 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Pitch length | 3425 mm |
Show UNSPSC/ECL@SS
£ 112.76 excl. VAT
/ Each
£ 135.31 incl. VAT
- Usually arrives within 14 working days
