References
Optibelt:10 X 1975
Rubix:265A8750
Manufacturer :1539913
EAN:4014486032307




Product details : OPTIBELT 10 X 1975 1539913
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x48x48 mm |
|---|---|
| Logistic Weight | 126 g |
| Profile | z/10 |
| Belt designation | z78 |
| Interior length | 1975 mm |
| Pitch length | 1997 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 2013 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- Usually arrives within 14 working days
