References
Optibelt:25 X 5000
Rubix:265A9005
Manufacturer :1681184
EAN:4014486038644





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x5000 |
| Interior length | 5000 mm |
Product details : OPTIBELT 25 X 5000 1681184
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x531x531 mm |
|---|---|
| Logistic Weight | 2100 g |
| Profile | 25 |
| Belt designation | 25x5000 |
| Interior length | 5000 mm |
| Outer length | 5100 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 5060 mm |
Show UNSPSC/ECL@SS
£ 52.30 excl. VAT
/ Each
£ 62.76 incl. VAT
- Usually arrives within 14 working days