References
Optibelt:13 X 1854
Rubix:180A0299
Manufacturer :1787592
EAN:4014486033229




Product details : OPTIBELT VBELT A SECT ENV 13 18547700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x137x137 mm |
|---|---|
| Logistic Weight | 202 g |
| Profile | a/13 |
| Belt designation | a73 |
| Interior length | 1854 mm |
| Outer length | 1904 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1884 mm |
Show UNSPSC/ECL@SS
£ 17.31 excl. VAT
/ Each
£ 20.77 incl. VAT
- Usually arrives within 14 working days
