PIAB B20.20.02AB CUP 0101172


VENTOSE

References
piab:0101172
rubix:120A2441
brand logo
brand logo
Technical specifications
MaterialSILICONE
Diameter20 mm
ShapeBellow
See all Specifications

Product details : PIAB B20.20.02AB CUP 0101172


Suitable for level adjustment and for uneven and hieght differencesBLACK CHLOROPRENE for general applications is hard wearing
RED SILICONE for Food and higher tempreture variations
BLACK NITRILE for general applications above 50mm Dia is hard wearing
Pliable suction cup with high stability and durability
Hard wear resistance
Temp range -40 to 110 Deg C Black CR
Temp range 0 to 90 Deg C Black NPV
Temp range -40 to 200 Deg C Red
Internal filter within cup body prevents contamination
B RANGE provides a slight lifting movement to separate thin layers
Internal filter within cup body prevents contamination on most
Cup only can be replaced without fitting if required. Fast change collet on 75mm dia +

Technical specifications


Attributes
MaterialSILICONE
Diameter20 mm
ShapeBellow
TypeBellows
Show UNSPSC/ECL@SS
£ 22.62 excl. VAT
/ Each
£ 27.14 incl. VAT
  • Usually arrives within 14 working days