Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
GISS 891748 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 4/37
GISS 891748 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 4/37
VERACRUZ 4 S1P SRC shoe
References
giss:
891748
rubix:
261A4361
manufacturer :
891748
ean:
3660338443763
Technical specifications
EU shoe size
37
Collar height
Low
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 891748 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 4/37
Standard: EN ISO 20345: 2011 S1P SRC
Gray suede leather upper with numerous side perforations. Lining with breathable air tunnel. Polyurethane sole.
Weight: 581 g*
STRONG POINTS:
Perforated composite toe cap with breathable membrane. “No metal” anti-perforation sole.
Strengths
Removable absorbent and non-slip sole.
Technical specifications
Attributes
EU shoe size
37
Collar height
Low
Colour
Grey
Main material
Suede
ESD
No
Water proof
No
Metal free
Yes
Metatarsal protection
No
Security Category
S1P
Slip resistance
Yes
Material
Grey suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.99
excl. VAT
/
Each
£
32.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU37 UK4
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU47 UK12
JALAS 1708 ZENIT SANDAL S1 PS SR SC FO LG EU37 UK4
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU38 UK5 W11
U-POWER RL20023-47 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 47/12
U-POWER RK10114-47 GAYNOR S3S CI FO SR BLK BOOT SIZE 47/12
U-POWER UM20013-42 MUSTANG S3 SRC BLK LOWSHOE SIZE 42/8
U-POWER UW20032-44 RESPONSE U S2 SRC WHT MOCASSIN SIZE 44/10
PORTWEST STEELITEBOOT-9 FW22-9
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU35 UK3 W11
JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU45 UK10.5
GISS 862073 ATACA FOURREE SAFETY BOOT S3 SRC BROWN SIZE 42/8
V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK9 EU43
BASE B0627 RALLY S3 SRC BLACK/GREY EU46 UK11.5
JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU36 UK3