Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
GISS 891756 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 10.5/45
GISS 891756 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 10.5/45
VERACRUZ 4 S1P SRC shoe
References
giss:
891756
rubix:
261A4369
manufacturer :
891756
ean:
3660338443848
Technical specifications
EU shoe size
45
Collar height
Low
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 891756 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 10.5/45
Standard: EN ISO 20345: 2011 S1P SRC
Gray suede leather upper with numerous side perforations. Lining with breathable air tunnel. Polyurethane sole.
Weight: 581 g*
STRONG POINTS:
Perforated composite toe cap with breathable membrane. “No metal” anti-perforation sole.
Strengths
Removable absorbent and non-slip sole.
Technical specifications
Attributes
EU shoe size
45
Collar height
Low
Colour
Grey
Main material
Suede
ESD
No
Water proof
No
Metal free
Yes
Metatarsal protection
No
Security Category
S1P
Slip resistance
Yes
Material
Grey suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.99
excl. VAT
/
Each
£
32.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK8 EU42
JALAS 6418 BIO SANDAL S1 SRC P EU44 UK10
GISS 665938 CHENE 2 SAFETY BOOT S3 SRC BROWN SIZE 38/5
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU38 UK5
BASE B0150 OPERA S1P SRC GREY/ORANGE EU40 UK6.5
JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU42 UK8
U-POWER RR20443-42 ARIZONA S3 SRC BLK BOOT SIZE 42/8
PORTWEST FW51BRR43 STEELITE DEALER BOOT S1P BROWN SIZE 43/9
GISS 862042 TECAPA SAFETY SHOES S3 SRC BLACK SIZE 41/7
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU37 UK4 W11
BASE B1500 ORBIT S3 ESD SRC BLACK EU41 UK7
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK10 EU44
UVEX 85118 1 X-TENDED SUPPORT S1 FO SR SHOE BLACK EU41 UK7 W11
U-POWER RC20376-41 RAPTOR CARPET ESD S3 CI SRC BLK LOWSHOE SIZE 41/7
U-POWER BC10315-38 REAL S1P SRC BLK BOOT SIZE 38/5