ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7


VersaTouch®

References
ansell:78-102 7
rubix:226A3536
manufacturer :78102070
ean:10076490438750
ANSELL Gloves VERSATOUCH 78-102 MT 7
brand logo
Technical specifications
Size7
CoatingWithout
Cold protection (EN 511)10
See all Specifications

Product details : ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7


Thermal acrylic liner offer comfort in use and very good thermal insulation.Can be used for a very wide range of food processing applications. (Storage Areas, Handling of frozen products, Under Gloves for meat/fish transformation, Transportation).The 78-202, 78-203 with micro dots on the palm are excellent for applications where additional grip is required.Offer protection against cuts and liquids for use under either liquid protective or cut protective Glovess.Latex-free: no risk of Type 1 allergies.

Strengths

Comfortable, dexterous thermal protection

Applications

Handling of frozen products
• In refrigerated or chilled conditions in non-sterile and dry food handling
• Storage areas
• Transportation
• Under Gloves for meat/fish processing

Technical specifications


Attributes
Logistic Weight35 g
Size7
CoatingWithout
Cold protection (EN 511)10
Main materialSynthetic
Food contactYes
Length230 mm
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • Usually arrives within 14 working days