TEGERA 299 LEATHER GLOVE 11 2XL


Leather glove TEGERA 299

References
tegera:299-11
rubix:386A0728
ean:7392626058552
brand logo
brand logo
Technical specifications
Size11
CoatingWithout
Cold protection (EN 511)120
See all Specifications

Product details : TEGERA 299 LEATHER GLOVE 11 2XL


TEGERA® 299, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, high-viz colour, wind and waterproof back, waterproof, for allround work

Technical specifications


Attributes
Size11
CoatingWithout
Cold protection (EN 511)120
Main materialPolyester
Show UNSPSC/ECL@SS
£ 26.97 excl. VAT
/ Each
£ 32.36 incl. VAT
  • Usually arrives within 14 working days