Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 595 LEATHER GLOVE 8 M
TEGERA 595 LEATHER GLOVE 8 M
Leather glove TEGERA 595
References
tegera:
595-8
rubix:
386A1169
ean:
7340118313122
Technical specifications
Size
8
Coating
Without
Cold protection (EN 511)
330
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 595 LEATHER GLOVE 8 M
TEGERA® 595, Leather glove, winter-lined, 0,9 - 1,3 mm full grain cowhide of top quality, Thinsulate™ 200g, Cat. II, reinforced fingers and thumb, waterproof, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Cold protection (EN 511)
330
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.17
excl. VAT
/
Each
£
56.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 296 LEATHER GLOVE 11 2XL
TEGERA 117 LEATHER GLOVE 8 M
PORTWEST A140BKRXXL THERMAL GRIP GLOVE BLACK SIZE XXL
TEGERA 295 LEATHER GLOVE 7 S
TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 117 LEATHER GLOVE 7 S
TEGERA 56 LEATHER GLOVE 8 M
TEGERA 117 LEATHER GLOVE 6 XS
TEGERA 235 LEATHER GLOVE 7 S
TEGERA 322 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 595 LEATHER GLOVE 12 3XL
TEGERA 377 LEATHER GLOVE 11 2XL
TEGERA 377 LEATHER GLOVE 8 M
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L