Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
Synthetic leather glove TEGERA 9112
References
tegera:
9112-13
rubix:
236A4671
ean:
7392626032033
Technical specifications
Size
13
Coating
Without
Cold protection (EN 511)
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA® 9112, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Cat. II, chrome free, water repellent, for allround work
Technical specifications
Attributes
Size
13
Coating
Without
Cold protection (EN 511)
120
Main material
Polyurethane
Food contact
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.38
excl. VAT
/
Each
£
29.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
TEGERA 117 LEATHER GLOVE 10 XL
TEGERA 9127 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 517 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 297 LEATHER GLOVE 11 2XL
TEGERA 8810 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 4640 TEXTILE GLOVE 8 M
TEGERA 191 LEATHER GLOVE 12 3XL
TEGERA 9126 SYNTHETIC LEATHER GLOVE 11 2XL
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 9
PORTWEST AP02O8RM THERMO PRO ULTRA GLOVES 08/MED
TEGERA 9128 SYNTHETIC LEATHER GLOVE 11 2XL
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 9
PORTWEST A140ORBL THERMAL GRIP GLOVE ORANGE/BLACK SIZE L
TEGERA 217 LEATHER GLOVE 11 2XL