BOTT VERSO MBILE FR/WORK BENCH 1000X800X930MM & MPX WRKTOP 16922110.16


verso mobile workstand with multiplex worktop WxDxH: 1000x800x930mm RAL 7035

References
bott:16922110.16
rubix:2599219
brand logo
brand logo
Technical specifications
Height930 mm
Width1000 mm
Depth800 mm
See all Specifications

Product details : BOTT VERSO MBILE FR/WORK BENCH 1000X800X930MM & MPX WRKTOP 16922110.16


verso mobile framework bench. Featuring a robust, cross braced, steel channel, framework with full depth base shelf / tray, 125mm diameter castors and a 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1000x800x930mm.

Technical specifications


Attributes
Height930 mm
Width1000 mm
Depth800 mm
Model16922110
Show UNSPSC/ECL@SS
£ 498.48 excl. VAT
/ Each
£ 598.18 incl. VAT
  • Usually arrives within 14 working days