verso adj. height storage bench (mpx) with 3 drawer cab / cupboard WxDxH: 1250x600x830-930mm RAL 7035/5010
Height | 930 mm |
---|---|
Width | 1250 mm |
Depth | 600 mm |
Height | 930 mm |
---|---|
Width | 1250 mm |
Depth | 600 mm |
Number of drawers | 3 |
Model | 16923003 |
Usually arrives within 14 working days