verso adj. height storage bench (mpx) with 1 drwr-cbd / mid shelf / 1 drwr-cbd WxDxH: 1750x600x830-930mm RAL 7035/5010
Height | 930 mm |
---|---|
Width | 1750 mm |
Depth | 600 mm |
Height | 930 mm |
---|---|
Width | 1750 mm |
Depth | 600 mm |
Number of drawers | 2 |
Model | 16923021 |
Usually arrives within 14 working days