BOTT 41003144.16V CUBIO BEN 1578 LINO + 668-6


cubio pedestal bench (lino) with 6 drawer pedestal cabinet WxDxH: 1500x750x840mm RAL 7035

References
bott:41003144.16V
rubix:214A8554
brand logo
brand logo

Product details : BOTT 41003144.16V CUBIO BEN 1578 LINO + 668-6


cubio pedestal bench with 6 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott cubio cabinet and a 40mm lino worktop. Cabinet size - WxDxH: 650x650x800mm. Drawer configuration: 2x 75mm 2x 100mm 1x 150mm 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
No attributes to display for this product
£ 1,355.21 excl. VAT
/ Each
£ 1,626.25 incl. VAT
  • Usually arrives within 14 working days