BOTT 16922310.16 VERSO 2000X600X930 CANT BENCH MPLX


verso cantilever bench with multiplex worktop WxDxH: 2000x600x930mm RAL 7035

References
bott:16922310.16
rubix:2584236
ean:5039350028889
brand logo
brand logo
Technical specifications
Height930 mm
Width2000 mm
Depth600 mm
See all Specifications

Product details : BOTT 16922310.16 VERSO 2000X600X930 CANT BENCH MPLX


verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x600x930mm.

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth600 mm
Model16922310
Show UNSPSC/ECL@SS
£ 483.95 excl. VAT
/ Each
£ 580.74 incl. VAT
  • Usually arrives within 14 working days