BOTT 16922803.19 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP


Workbench for workshop Bott

References
bott:16922803.19
rubix:214A6888
brand logo
brand logo
Technical specifications
Height930 mm
Width1000 mm
Depth600 mm

Product details : BOTT 16922803.19 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP


verso mobile welded bench 1000mm x 600mm x 930mm with 30mm Mpx worktop. Fitted with 4 x 125mm dia rubber tyred castors, 2 fixed, 2 swivel. With 250 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Complete with 1 x 600mm high cupboard fitted with a 3 point lock.

Technical specifications


Attributes
Height930 mm
Width1000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 665.68 excl. VAT
/ Each
£ 798.82 incl. VAT
  • Usually arrives within 14 working days