BOTT 16925016.11 VERSO 525 X 550 X 800H DRAWER DOOR CABINET


verso drawer-door cabinet with 2 drawers / cupboard WxDxH: 525x550x800mm RAL 7035/5010

References
bott:16925016.11
rubix:2584301
ean:5039350022320

Product details : BOTT 16925016.11 VERSO 525 X 550 X 800H DRAWER DOOR CABINET


verso drawer-door cabinet with 2 drawers / cupboard. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 2x 100mm (75kg U.D.L.). Cupboard section has single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x800mm.

Applications

Constructed from steel
Powder coated finish

Technical specifications


Attributes
Height800 mm
Depth550 mm
Width525 mm
Show UNSPSC/ECL@SS
£ 405.52 excl. VAT
/ Each
£ 486.62 incl. VAT
  • Usually arrives within 14 working days