Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
GEDORE 1/2DR 14 SOCKET RAIL VH 19
GEDORE 1/2DR 14 SOCKET RAIL VH 19
Cap rail VH
References
gedore:
VH 19
rubix:
120A1816
manufacturer :
5162520
ean:
4010886516256
Technical specifications
Type
Socket Rail
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/2DR 14 SOCKET RAIL VH 19
Spring steel socket rail for 14 1/2" sockets For 14 1/2" sockets Delivery without tools
Technical specifications
Attributes
Logistic Weight
65
g
Type
Socket Rail
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SSDINSERT7A5 250MM DEPTH DRAWER INSERT OPTION A
SPARTEX SXRL1509XXXX RETAINING LIPS FOR 1500X900MM BENCHDARK GREY
BOTT 100MM BIN STORAGE STRIP 14014043.16
BEAVERSWOOD MAGNETIC LABEL HOLDER 20 X 80MM PACK OF 100 ML28X
BOTT A3 SLOPING DOCUMENT HOLDER
SPARTEX SQ841275GLET SQ TUBE W/BENCH EXTENSION 840.1200.750 L/Grey
SPARTEX SSBEETOP9065 BEECH WORKTOP
BOTT TOOL INSERT VDI 50 15002051
SPARTEX SSDINSERT52B 200MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT65D 150MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSDINSERT17C 250MM DEPTH DRAWER INSERT OPTION C
BOTT TUBULAR SPIGOT 16 X 150MM 14022024.16
SPARTEX SSDINSERT91D 100MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSDINSERT92D 200MM DEPTH DRAWER INSERT OPTION D
BOTT TOOLBOARD HOOK KIT 40 PCE 14031414