BOTT 16925165.24 VERSO COMBI CUPBOARD 800X550X1000 WITH 4XDRAWERS
verso drawer-door cabinet with 4 drawers / cupboard WxDxH: 800x550x1000mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16925165.24
Rubix:208A0127
EAN:5039350107133

Documents
Product details : BOTT 16925165.24 VERSO COMBI CUPBOARD 800X550X1000 WITH 4XDRAWERS
verso drawer-door cabinet with 4 drawers / cupboard. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 4x 100mm (75kg U.D.L.). Cupboard section has double, reinforced, doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 800x550x1000mm.
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Height | 1000 mm |
| Width | 800 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | red |
Show UNSPSC/ECL@SS
£ 671.52 excl. VAT
/ Each
£ 805.82 incl. VAT
- Delivery usually within ( 16 ) days




