BOTT VERSO ECONOMY WALL CUPBOARD 525X350X600MM & 1 SHELF 16929001.11


verso economy cupboard with 1 shelf WxDxH: 525x350x600mm RAL 7035/5010

References
bott:16929001.11
rubix:80350754
brand logo
brand logo
Technical specifications
Number of doors1
Height600 mm
Width525 mm
See all Specifications

Product details : BOTT VERSO ECONOMY WALL CUPBOARD 525X350X600MM & 1 SHELF 16929001.11


verso economy wall / shelf cupboard. Featuring a steel housing with single, reinforced door with 1 adjustable height, galvanised steel shelf (35kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x350x600mm.

Strengths

This wall mounted cupboard features a reinforced single door with three point locking system, galvanised shelves and optional integral drawer
1 or 2 x galvanised 35kg UDL capacity shelves
Shelves are adjustable on a 100mm pitch
Optional 10kg UDL capacity roller bearing drawer

Applications

The BOTT Verso economy wall cupboard can be fixed onto walls to maximise the use of space in the workplace

Technical specifications


Attributes
Number of doors1
Height600 mm
Width525 mm
Depth350 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 140.62 excl. VAT
/ Each
£ 168.74 incl. VAT
  • Usually arrives within 14 working days