verso lectern cupboard with 1 shelf, 1 drawer WxDxH: 800x550x1130mm RAL 7035/5010
Type | Lectern Cupboard |
---|---|
Height | 1130 mm |
Model | 16926470 |
Type | Lectern Cupboard |
---|---|
Height | 1130 mm |
Model | 16926470 |
Load | 75 kg |
Width | 550 mm |
Length | 800 mm |
Usually arrives within 14 working days