verso hazardous substance cupboard with 2 trays WxDxH: 525x350x800mm RAL 1023
Number of doors | 2 |
---|---|
Height | 800 mm |
Width | 525 mm |
Number of doors | 2 |
---|---|
Height | 800 mm |
Width | 525 mm |
Depth | 350 mm |
Model | 16926790.12 |
Colour | Yellow |
Type | Hazardous substance |
Usually arrives within 14 working days