cubio cupboard with perfo doors & 2 shelves WxDxH: 1300x650x1000mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1300 mm |
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1300 mm |
Depth | 650 mm |
Model | 40022047 |
Colour | Blue |
Type | Cubio Cupboard |
Usually arrives within 14 working days