References
Bott:16926276.24
Rubix:214A7245

Product details : BOTT 16926276.24 CUBD 1050X550X1000+WDW DR+2 SHELF-LGHT GRY / RD
Verso storage cupboard 1050mm x 1000mm x 550mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x925 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 550 mm |
| Colour | red |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 574.40 excl. VAT
/ Each
£ 689.28 incl. VAT
- Delivery usually within ( 16 ) days