BOTT 16926968.11 VERSO 1050 X 175 INNER DRAWER


verso internal drawer kit for cupboard - WxDxH: 1050x550x175mm RAL 5010

References
bott:16926968.11
rubix:2584346
ean:5039350027202
brand logo
brand logo
Technical specifications
TypeInternal Drawer Kit

Product details : BOTT 16926968.11 VERSO 1050 X 175 INNER DRAWER


verso internal drawer kit 175mm high. Steel construction (75kg U.D.L.) with 100% extension slides For cupboard WxD:1050x550mm. Drawer front finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 1050x550x175mm.

Technical specifications


Attributes
TypeInternal Drawer Kit
Show UNSPSC/ECL@SS
Β£ 94.53 excl. VAT
/ Each
Β£ 113.44 incl. VAT
  • Usually arrives within 14 working days