BOTT VERSO MBILE FR/WORK BENCH 1000X600X930MM &LINO WRKTOP 16922103.16
verso mobile workstand with lino worktop WxDxH: 1000x600x930mm RAL 7035
See technical informationSee documentsReferences
Bott:16922103.16
Rubix:2599216





Documents
Product details : BOTT VERSO MBILE FR/WORK BENCH 1000X600X930MM &LINO WRKTOP 16922103.16
verso mobile framework bench. Featuring a robust, cross braced, steel channel, framework with full depth base shelf / tray, 125mm diameter castors and a 30mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1000x600x930mm.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1000 mm |
| Depth | 600 mm |
| Model | 16922103 |
Show UNSPSC/ECL@SS
£ 553.37 excl. VAT
/ Each
£ 664.04 incl. VAT
- Delivery usually within ( 16 ) days