Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41003348.19VFRAMEWK BNCH 2000X750X840& 1DRAW & LINOEUM WTOP
BOTT 41003348.19VFRAMEWK BNCH 2000X750X840& 1DRAW & LINOEUM WTOP
Cubio
References
bott:
41003348.19V
rubix:
214A8578
Technical specifications
Height
840
mm
Width
2000
mm
Depth
750
mm
Product details
Technical specifications
Product details : BOTT 41003348.19VFRAMEWK BNCH 2000X750X840& 1DRAW & LINOEUM WTOP
0
Technical specifications
Attributes
Height
840
mm
Width
2000
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
926.17
excl. VAT
/
Each
£
1,111.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Q16921714.19 VERSO ADJ HEIGHT BENCH WITH CUPBOARD & 30MM WOOD WORKTOP
SPARTEX SW986045SWLX 1WORKSTATION WITH FLAT TOP&1 DRAW 980.600.450
BOTT 41002019.77V CUBIO STORAGE BENCH (MPX)
FACOM RWS2-2MW6D RWS2 WORKBENCH WOOD TOP
BOTT 41002094.16V CUBIO KWR-1578-1.1 MOBILE STORAGE BENCH
GPC ECO157S/1500X750 HEAVY DUTY WORKBENCH
BOTT 16923234.19 VERSO MOB STORAGE BNCH 2000X600X830 WITH MPX WTOP
BOTT 41002073.77V CUBIO STORAGE BENCH (MPX)
BOTT PEDESTAL 1500 X 600 X 930MM 16921901.11
BOTT 16921911.11 VERSO 1500X600X930 PED BEN CAB LINO
BOTT 16923221.16 VERSO MOB STORAGE BNCH 1750X600X830 WITH MPX WTOP
BOTT 16923012.19 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
SPARTEX SC841275PX1A W/BENCH- 840.1200.750-1DRAW &CUPBD L/Grey
SPARTEX SE921275BLXX EUROSLIDE W/BENCH 920X1200X750-SOLID BEECH L/Grey
BOTT 16921505.16 VERSO 1500 X 600MM ADJUSTABLE HT FW BENCH LINO