References
Bott:41002106.16V
Rubix:214A8515
Product details : BOTT 41002106.16V CUBIO KWR-1578-1.5 MOBILE STORAGE BENCH
Cubio KWR storage bench, with 6 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks. Dimensions - 1500mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing RAL 7035/7035 (light grey / light grey) epoxy polyester powdercoat, fitted with 4 x 125mm swivel castors.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,396.02 excl. VAT
/ Each
£ 1,675.22 incl. VAT
- Delivery usually within ( 16 ) days
