BOTT CUBIO HEIGHT ADJUST WORKSTAND 2098 WITH MPX WORKTOP 41004127.16V


cubio framework bench adj height (mpx) WxDxH: 2000x900x740-1140mm RAL 7035

References
bott:41004127.16V
rubix:2599128
brand logo
brand logo
Technical specifications
Height1140 mm
Width2000 mm
Depth900 mm
See all Specifications

Product details : BOTT CUBIO HEIGHT ADJUST WORKSTAND 2098 WITH MPX WORKTOP 41004127.16V


cubio adjustable height framework bench. Featuring a heavy duty steel channel, adjustable height framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x900x740-1140mm.

Technical specifications


Attributes
Height1140 mm
Width2000 mm
Depth900 mm
Model41004127
Show UNSPSC/ECL@SS
£ 637.78 excl. VAT
/ Each
£ 765.34 incl. VAT
  • Usually arrives within 14 working days