verso pedestal bench with 2 drawers/cbd 525W cab & mpx top WxDxH: 2000x600x930mm RAL 7035/5010
Height | 930 mm |
---|---|
Width | 2000 mm |
Depth | 600 mm |
Height | 930 mm |
---|---|
Width | 2000 mm |
Depth | 600 mm |
Number of drawers | 2 |
Model | 16921952 |
Usually arrives within 14 working days