BOTT 16923031.19 HGHT ADJ WBENCH 200X600X830 - 930& MPX WORKTOP


Workbench for workshop Bott

References
bott:16923031.19
rubix:214A6927
brand logo
brand logo
Technical specifications
Height930 mm
Width2000 mm
Depth600 mm

Product details : BOTT 16923031.19 HGHT ADJ WBENCH 200X600X830 - 930& MPX WORKTOP


verso height adjustable storage bench 2000mm x 600mm x 830 - 930mm with 30mm Mpx worktop. Constructed of robust rigid frame with up to 600 kg load capacity, with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Complete with 2 x 350mm high cupboards each fitted with a 3 point lock. Supplied with 1 x 125mm , 1 x 125mm lockable drawers with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 900.20 excl. VAT
/ Each
£ 1,080.24 incl. VAT
  • Usually arrives within 14 working days