Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
Q16921717.19 ADJ HEIGHT BENCH WITH 1 DRAWER-DOOR CABINET & 30MM LINO
Q16921717.19 ADJ HEIGHT BENCH WITH 1 DRAWER-DOOR CABINET & 30MM LINO
Workbench for workshop Bott
References
bott:
Q16921717.19
rubix:
387A4171
manufacturer :
Q16921717.19
Product details
Technical specifications
Product details : Q16921717.19 ADJ HEIGHT BENCH WITH 1 DRAWER-DOOR CABINET & 30MM LINO
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
895.00
excl. VAT
/
Each
£
1,074.00
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BOTT 16922606.16 VERSO WELDED BENCH 1500 X600 X910 +STEEL WORKTOP
SPARTEX SQ841560BLXX SQ TUBE WORKBENCH 840.1500.600 L/Grey
SPARTEX PB189S PREMIUM STAINLESS STEEL BENCH - 1800L 1800 X 900
SPARTEX SC8412758LXX CANTILEVER WORKBENCH 840X1200X750 L/Grey
BOTT 16923234.16 VERSO MOB STORAGE BNCH 2000X600X830 WITH MPX WTOP
BOTT BENCH 1 DRAWER LINO 2000 X 750 X 840MM 41003348.11V
SEALEY AP1872SS STAINLESS STEEL WORKBENCH 1.8M
BOTT 16921600.24 HGHT ADJ WBENCH 700600780 - 930& MPX WORKTOP
BOTT 16922604.24 VERSO WELDED BENCH 1500 X600 X910 +STEEL WORKTOP
BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 1500 X 750 LINO
BOTT 16922801.24 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP
SPARTEX SLF9210468LX F/TOP w/station+DBLE CUPBD 920.1000 L/GRY BLU
BOTT 16921915.11 VERSO 1500X600X930 PED BEN CAB LINO
BOTT 16921964.24 PEDESTAL BNCH 2000X600X930 + LINO WTOP & 7 DRAW
SPARTEX SJ841875PX3C H/DUTY W/BENCH- 840.1800.750-CUPBD&3DRAWDRK/GRY