BOTT VERSO SHELF CUPBOARD 800X550X2000MM & 4 SHELVES 16926167.11


verso shelf cupboard with 4 shelves WxDxH: 800x550x2000mm RAL 7035/5010

References
bott:16926167.11
rubix:80353900
brand logo
brand logo
Technical specifications
Number of doors2
See all Specifications

Product details : BOTT VERSO SHELF CUPBOARD 800X550X2000MM & 4 SHELVES 16926167.11


verso shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x2000mm.

Strengths

The BOTT Verso shelf cupboard offers strength and durability for long lasting use
It features welded steel construction, three point locking doors and galvanised shelves with a high load capacity for safe and secure storage in the workplace
Choice of standard or ventilated three point locking reinforced steel doors
Ventilated doors assist drying and enable quick visual stock checks
800-1000mm high models feature 2 x galvanised shelves
2000mm high models feature 4 x galvanised shelves
Shelves are adjustable on a 25mm pitch and have a 60kg UDL capacity
Extra shelves available

Technical specifications


Attributes
Number of doors2
ColourBlue
Show UNSPSC/ECL@SS
£ 519.15 excl. VAT
/ Each
£ 622.98 incl. VAT
  • Usually arrives within 14 working days