BOTT 40021113.16V CUBIO SMF-10620-1.14 KITTED CUPBOARD


Swing-door cabinet Bott

References
bott:40021113.16V
rubix:214A8116
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021113.16V CUBIO SMF-10620-1.14 KITTED CUPBOARD


Cubio heavy duty kitted cupboard 1050mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 1900mm (H) fitted with 3 point lock, 6 x 75kg U.D.L capacity drawers and 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,771.23 excl. VAT
/ Each
£ 2,125.48 incl. VAT
  • Usually arrives within 14 working days