References
Bott:40021061.77V
Rubix:272A1466

Product details : BOTT 40021061.77V CUBIO CUPBOARD
Cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and double, perfo panel lined, reinforced, doors. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x1000mm.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 625.42 excl. VAT
/ Each
£ 750.50 incl. VAT
- Delivery usually within ( 16 ) days