BOTT 16926918.51 CUPBOARD SHELF 1000 X 550


verso shelf kit for cupboard - WxD: 1050x550mm galvanised steel

References
bott:16926918.51
rubix:80371267
brand logo
brand logo
Technical specifications
Height28 mm
Length1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926918.51 CUPBOARD SHELF 1000 X 550


verso shelf kit in galvanised steel (75kg U.D.L.). For cupboard WxD:1050x550mm. WxHxD: 1050x512x25mm.

Strengths

Verso galvanised shelves make optimum use of available storage space within Verso cabinets, cupboards and storage benches
60kg UDL capacity
Adjustable on a 25mm pitch

Applications

BOTT Verso Galvanised Shelves can be used in Verso Cupboards, cupboard sections of Verso Cabinets and open or cupboard sections of Verso Storage Benches to maximise the use of space

Technical specifications


Attributes
Height28 mm
Length1050 mm
Depth550 mm
Weight6 kg
Dynamic load60 kg
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
  • Usually arrives within 14 working days