LINK 51 LG SP SHELVING 1800 X 600MM STR 18LO6018C34LSTS

Chipboard decks - starter bay

See technical information

References

Link 51:18LO6018C34LSTS
Rubix:1267260
brand logo

Technical specifications

Typelink 51 lg sp shelving 1800 x 600mm str 18lo6018c34lsts
Height1800 mm
Length1800 mm
See all Specifications

Product details : LINK 51 LG SP SHELVING 1800 X 600MM STR 18LO6018C34LSTS


Heavy duty versatile storage system. Beams fasten simply and securely onto uprights and are easily adjusted. Easy-to-fit locking clips prevent accidental dislodgement. Once the frames and beams are assembled shelving decks are simply dropped into place. Frame uprights finshed in graphite grey and beams in light grey. Stepped beams give a flush platform for ease of loading and picking products. Choice of either chipboard shelving or galvanised steel shelf panels. Supplied with 2 frames and 3 decks.

Technical specifications


Attributes
Typelink 51 lg sp shelving 1800 x 600mm str 18lo6018c34lsts
Height1800 mm
Length1800 mm
Depth600 mm
Load780 kg
£ 1,931.04 excl. VAT
/ Each
£ 2,317.25 incl. VAT
  • Usually arrives within 14 working days

Type