verso ventilated door cupboard with 4 shelves WxDxH: 1050x350x2000mm RAL 7035/7016
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Depth | 350 mm |
Model | 16926753 |
Colour | Grey |
Type | Ventilated Door Cupboard |
Usually arrives within 14 working days